Buy more than* S$200* and get FREE SHIPPING

Magnetic Proximity Switch DPRI Form

5.00 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Switch Capacity
(AC)10VA,(DC)10W
Use Electric Current (A)
0.25(AC/DC)
Impact Resistance (m/s2)
200 or less
Setting Distance (mm)
0 to 4
Working Voltage (V)
100(AC/DC)
Contacts
1a
Protection Structure
IP65(IEC60529)
Weight (g)
40
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DPRI-01 60002661 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
As a foot switch stepping sensor
5
From Japan
On 2017-07-14 20:53:41
Used to count the number of times the metal foot switch was pressed. It became maintenance-free in non-contact, and the result as intended was obtained.
This review is about item#60002661.
Detection of position of moving part
5
From Japan
On 2017-03-28 12:03:19
It is convenient because it does not require a special magnet if the detected side is iron.
This review is about item#60002661.
Used for mechanical equipment
5
From Japan
On 2017-01-16 14:40:09
It is good that the point where it operates even if the distance between the switch and the metal is about 5 mm apart and the point where the operating power supply is unnecessary for the switch
This review is about item#60002661.
Replacement from limit switch
5
From Japan
On 2016-08-06 23:12:35
With the limit switch, we used this proximity switch for parts with many malfunctions and breakdown due to adhesion of dust etc. It is very convenient to replace without power supply.
This review is about item#60002661.
This switch is used for seal printing machines
5
From Japan
On 2015-06-01 15:01:11
Especially usable normally.
This review is about item#60002661.

Related Products