Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Key Lock Switch, KN Form

Switching Frequency (times /hour)
1800
Rated Current (A)
3
Notch Angle (Degree)
90
Rated Insulation Voltage (V)
125
Protection Structure
IP65(IEC 60529)
...see all>
Product Options
ADD TO CART
Color (Body) Key Fixture Specification Opreration Contact Arrangement Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Key Fixture Specification Opreration Contact Arrangement Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 2c -   1PC 1 KN2C-20A 60159915 34.99 SGD
In stock
Chromate plating (metal) Missing all Each position stop (manual) 1c With silver contact point microswitch   1PC 1 KN2C-10A 60159897 30.99 SGD
In stock
Chromate plating (metal) Missing all Each position stop (manual) 1c With gold contact point microswitch *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KN2C-11A 60159906 40.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products