Buy more than* S$200* and get FREE SHIPPING

Ring Terminal, Reel

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Cross bracket voltage mass value must be under max current voltage value and rated current voltage of adaptable terminal block. Do not mount BN40W type and BNH40W type next each other.
...see all
Product Options
ADD TO CART
Material Specification Coating Pitch between Terminals (mm) Surface Processing Flowing Current (A) Terminal Shape Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Specification Coating Pitch between Terminals (mm) Surface Processing Flowing Current (A) Terminal Shape Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brass For 6 pole None 8 Nickel-plated Max20 Round Type About3.1   1Set(10PC) 1 BNJ26WPN10 59969192 6.55 SGD
In stock
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 BNJ36PN10 59969226 6.60 SGD
Shipped after 2017-03-02
Brass For 6 pole None 7 Nickel-plated Max10 Round Type About2.8   1Set(10PC) 1 BNJ16PN10 59969183 6.55 SGD
Shipped after 2017-03-03
Brass For 2 pole None 14.5 Nickel-plated Max80 Round Type - *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 BNJ62PN10 59969296 7.96 SGD
Shipped after 2017-03-02
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 BNJ36BPN10 59969201 19.31 SGD
Shipped after 2017-03-02
Brass For 6 pole None 10.5 Nickel-plated Max20 Round Type About4.6 *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 BNJ46PN10 59969253 6.60 SGD
Shipped after 2017-03-02
Brass For 2 pole Vinyl chloride (black) 14.5 Nickel-plated Max80 Round Type - *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 BNJ62BPN10 59969287 23.20 SGD
Shipped after 2017-03-02
Brass For 6 pole None - Nickel-plated Max30 Round Type About3.2 *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 BNJ56PN10 59969271 7.96 SGD
Shipped after 2017-03-02
Brass For 6 pole Vinyl chloride (black) 10.5 Nickel-plated Max20 Round Type About4.6   1Set(10PC) 1 BNJ46BPN10 59969235 19.55 SGD
Shipped after 2017-03-03
ADD TO CART

Related Products