Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Naflon PFA-HG Tube, Fractional Thread

5.00 (1)
Ion dissolution Results (micro g)
K: <0.02, Na: <0.01, Ca: <0.01, Al: <0.02, Cr: <0.01, Ni: <0.01, Fe: <0.02, Cu: <0.01
Operating Temperature Range (deg C)
-40 to 260
Length (m)
10
Material
PFA
...see all>
Product Options
ADD TO CART
Burst Pressure (MPa) Minimum Bending Radius (mm) Outer Diameter (phi mm) Thickness (mm) Inner Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Burst Pressure (MPa) Minimum Bending Radius (mm) Outer Diameter (phi mm) Thickness (mm) Inner Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Room temperature) 6.5 20 6.35 1.20 3.96 *[No return] You cannot return this product. For details, see FAQ. 1Roll(10m) 1 TOMBO No.9003-PFA-HG 59716483 119.99 SGD
Shipped after 2018-07-02
(Room temperature) 3.4 70 9.52 1.00 7.52 *[No return] You cannot return this product. For details, see FAQ. 1Roll(10m) 1 TOMBO No.9003-PFA-HG 59716517 189.99 SGD
Shipped after 2018-07-02
(Room temperature) 4.4 15 3.17 0.79 1.59   1Roll(10m) 1 TOMBO No.9003-PFA-HG 59716465 36.99 SGD
In stock
(Room temperature) 4.1 75 12.7 1.59 9.52   1Roll(10m) 1 TOMBO No.9003-PFA-HG 59716526 329.99 SGD
In stock
(Room temperature) 2.6 200 19.05 1.59 15.88 *[No return] You cannot return this product. For details, see FAQ. 1Roll(10m) 1 TOMBO No.9003-PFA-HG 59716535 569.99 SGD
Shipped after 2018-07-02
(Room temperature) 5.3 30 6.35 1.00 4.35   1Roll(10m) 1 TOMBO No.9003-PFA-HG 59716492 97.99 SGD
In stock
(Room temperature) 5.7 40 9.52 1.59 6.35   1Roll(10m) 1 TOMBO No.9003-PFA-HG 59716501 229.99 SGD
Shipped after 2018-07-03
(Room temperature) 5.3 - 3.17 0.50 2.17   1Roll(10m) 1 TOMBO No.9003-PFA-HG 59716474 27.99 SGD
In stock
(Room temperature) 2.0 370 25.4 1.59 22.22 *[No return] You cannot return this product. For details, see FAQ. 1Roll(10m) 1 TOMBO No.9003-PFA-HG 59716544 809.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gas piping to tubular furnace
5
From Japan
On 2017-05-06 15:02:21
I think that it is a standard product. I really appreciate being able to buy inch size for immediate payment.
This review is about item#59716492.

Related Products