Buy more than* S$200* and get FREE SHIPPING

XC5C Triple Row Plugs, DIN C-type Standard

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
RoHS Directive
Fit
Insertion-extraction Durability
200 times
Total Insert Force
Number x 0.59N following very
Insulation Resistance (Mohm)
10 6 or more (at DC 100V)
Rated Current (A)
2
Terminal Shape
DIP L-shaped terminal
Rated Voltage (V)
AC300
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Single Removal Force Type Dimensions A (mm) Coding Key Position (Terminal No.) Number of Poles Material (Housing) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Single Removal Force Type Dimensions A (mm) Coding Key Position (Terminal No.) Number of Poles Material (Housing) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
78.74 88 83.9 88.9 85.2 - - 93.8 6,13,20,27 64 (hollow) PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5C-6422 39102271 6.99 SGD
Shipped after 2018-06-05
38.1 47.4 43.3 48.26 44.6 - - 53.2 5,12 32 (hollow) PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5C-3222 39102253 18.99 SGD
Shipped after 2018-06-05
38.1 47.4 43.3 48.26 44.6 - - 53.2 5,12 48 PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5C-4822 39102262 8.99 SGD
Shipped after 2018-05-31
78.74 88 83.9 88.9 85.2 0.15N or more (at t = 0.56mm test gauge) Plug 93.8 6,13,20,27 96 PBT resin with glass (UL94V-0) / gray   1PC 1 XC5C-9622 39102296 9.99 SGD
In stock
ADD TO CART

Related Products