Buy more than* S$200* and get FREE SHIPPING

30cm DC Living Fan

Diameter Vane (mm)
300
Remote Controller
(OFF) (ON), swing ON / OFF wireless remote control full operation ON / OFF, adjust flow rate, timer setting
Swing
Automatic left and right
Timer
(Prevention limit lapse of memory) OFF-ON Book double timer, six-hour automatic timer OFF
Timer
(Off Timer) 1, 2, 4 / h, (ON timer) 2, 4, 6 / h
Air Volume
Four stages (silent mode deployment)
Dimensions (Width W x Depth D x Height H) (mm)
360x350x680 - 860
Color
White
Specification
Rhythm style, wire guard
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YLX-LD30(W) 60012531 -
[x]
ADD TO CART