Buy more than* S$200* and get FREE SHIPPING

Mini Fan

4.00 (4)
50/60 Hz Current (A)
(Maximum) 0.17/0.13
Dimensions (Width x Depth x Height) (cm)
14.5x14x33
Rotations (min-1[r. p.m])
2400/2800
Fan Diameter (phi mm)
10 (made of aluminum)
Power Consumption (W) (50/60 Hz)
(Up to) 10/8
Power Cord (m)
About 2.0
Number of Blades
4
Power (V)
100
Cycle(Hz)
50/60
Color
Silver
Weight (kg)
0.8
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YMF-103F(S) 60012486 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
It is aimed at increasing the coolness of the air conditioner by putting it on the lumbar spot.
5
From Japan
On 2015-07-30 16:59:56
Very effective and satisfied.
This review is about item#60012486.
For experimental equipment cooling
4
From Japan
On 2013-12-26 13:59:19
It is used for experimental equipment cooling. It works as it is. It is wind power of the degree of cooling fan of PC.
This review is about item#60012486.
Bathing, supplementary to kitchen work, cool wind.
3
From Japan
On 2013-08-26 17:12:56
It seems that it was a bit small, weak. I wonder if I made a mistake in choosing.
This review is about item#60012486.
desk work
4
From Japan
On 2013-06-14 17:03:29
It is easy to use it is fixed firmly with a magnet. The sound is also quiet. It may be tough if the area to hold the magnet is small.
This review is about item#60012486.