Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Indoor Divider, Total Current

4.66 (32)
Current Carrying Capacity
(DC15V, AC30V or less) 1A
Inter Terminal Coupling Loss (dB)
(10 - 76MHz)13, (76 - 222MHz)20, (222 - 770MHz)18, (770 - 1336MHz)15, (1336 - 1770MHz)15, (1770 - 2150MHz)15, (2150 - 2610MHz)15
Voltage Standing-wave Ratio
(10 - 76MHz)2, (76 - 222MHz)1.6, (222 - 770MHz)1.8, (770 - 1336MHz)2, (1336 - 1770MHz)2, (1770 - 2150MHz)2, (2150 - 2610MHz)2.5
Frequency Band (MHz)
10 - 76, 76 - 222, 222 - 770, 770 - 1336, 1336 - 1770, 1770 - 2150, 2150 - 2610
Input Impedance (ohm)
75
Output Impedance (ohm)
75
Material
Die-casting
Specification
F-type, all terminal-energized
Accessories
Mounting screws (two), grounding screw (one)
...see all>
Product Options
ADD TO CART
Type Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 distribution 59 77x48x16 1PC 1 KD-4ML 60518701 13.99 SGD
In stock
2 distribution 30 55x48x16 1PC 1 KD-2ML 60518683 -
Discontinued
[x]
3 distribution 45 55x48x16 1PC 1 KD-3ML 60518692 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 26
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.66
32 Customer Reviews
The reviews are automatic translation.
Distribution of indoor TV antenna
4
From Japan
On 2018-06-10 15:33:37
Roof-top antenna - used to distribute 4 further from distributor which is drawing 6 cables indoors. In our home using the booster, the distributors of the whole Dentsu are convenient. I climbed into the attic, could fix it to the side of the existing distributor and redistributed without problem.
This review is about item#60518701.
For TV connection and video connection
5
From Japan
On 2018-02-22 15:27:19
I installed it without any problems, it was beautifully reflected, the price was cheap, and it was extremely saved.
This review is about item#60518692.
Satellite broadcast distribution work
5
From Japan
On 2018-02-15 23:56:55
I would like to ask the whole electric distribution type. When it is half a person, I do not show it by any means, I heard various people, I knew by type with the type by the equipment.
This review is about item#60518683.
To the antenna wiring of TV
5
From Japan
On 2018-01-16 23:22:29
I used it to branch the antenna wire. Although it was cheap, in case of using without problems it was ok without a booster. It is also good to be compact.
This review is about item#60518683.
Used for television antenna wiring work
5
From Japan
On 2017-12-23 06:11:53
It is advantageous in terms of price compared to the marketed items such as electric shops used for the branch part of the antenna wiring.
This review is about item#60518701.
TV connection work to multiple BS antennas
1
From Japan
On 2017-12-18 10:01:07
Although it can receive from one terminal, you can not receive BS signal even if you turn on the TV and turn on the TV connected to the other output terminal. By the way, it is made with Maspro's distributor.
This review is about item#60518692.
Used for television antenna wiring work
5
From Japan
On 2017-12-08 12:20:57
It is a full antenna type antenna distributor, it can be purchased considerably reasonably from the commercial item. Material costs can be greatly saved if the quantity used increases.
This review is about item#60518692.
For demultiplexing of TV waves
5
From Japan
On 2017-10-11 15:08:07
Although the price is cheap, it can be used without any problems. When I need it I would like to use it next time as well.
This review is about item#60518683.
When distributing the antenna
5
From Japan
On 2017-08-24 07:55:48
I thought something was wrong because it was cheap, but it was good as I used the place I tried using it so I was satisfied with the video very much.
This review is about item#60518683.
TV antenna installation work
5
From Japan
On 2017-07-08 09:35:09
It is saved because it is about 1/5 of the price compared with the manufacturer's item. I am satisfied if the durability is good afterwards
This review is about item#60518692.

Related Products