Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Push-Button Switch AR22 Series. Cuspidate Type 24 Phi

Transformer
None
Degree of Contamination (Uise Environment)
3
Rated Impulse Withstand Voltage (kV)
6
Conditional Short Circuit Current
1000A
Short Circuit Protection Installation
Fuse 15A
Lamp Type
LED
Lamp Voltage (V)
AC/DC24
Opreration Method
Momentary
Rated Insulation Voltage (V)
AC/DC250
Contact Arrangement
1a
...see all>
Product Options
ADD TO CART
Switching Frequency (times /hour) System Operating Portion Shape Button Color Mechanical Durability Frame Protection Structure Operating Ambient Temperature (deg C) Storage Temperature (DegreeC) Mounting Dimensions (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Switching Frequency (times /hour) System Operating Portion Shape Button Color Mechanical Durability Frame Protection Structure Operating Ambient Temperature (deg C) Storage Temperature (DegreeC) Mounting Dimensions (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(40% utilization) 1200 Full voltage equation Protrusion (phi24) Milky white 15 million times or more Round Operating unit: IP65 (Oil Resistant) -20 to +50 -40 to +80 -   1PC 1 AR22E0L-10E3W 08508446 16.99 SGD
In stock
(40% utilization) 1200 Full voltage equation Protrusion (phi24) Milky white 15 million times or more Rounded corners Operating unit: IP65 (Oil Resistant) -20 to +50 -40 to +80 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AR22E0P-10E3W 08508507 18.99 SGD
Shipped after 2018-06-28
(40% utilization) 1200 Full voltage equation Protrusion (phi24) Yellow 15 million times or more Round Operating unit: IP65 (Oil Resistant) -20 to +50 -40 to +80 -   1PC 1 AR22E0L-10E3Y 08508455 16.99 SGD
In stock
(40% utilization) 1200 Full voltage equation Protrusion (phi24) Red 15 million times or more Round Operating unit: IP65 (Oil Resistant) -20 to +50 -40 to +80 phi22.3 phi25.5 shared   1PC 1 AR22E0L-10E3R 08508437 15.99 SGD
In stock
1200 (use rate of 40%) Full voltage equation Protrusion ( diameter 24) Green 5 million or more times Circle Operating unit: IP65 (Bo-yukatachi) -20 To + 50 -40 To + 80 diameter 22.3 diameter 25.5 shared   1PC 1 AR22E0L-10E3G 08508421 15.99 SGD
In stock
(40% utilization) 1200 Full voltage type Protrusion (phi24) Orange 5 million times or more Circle Operating unit: IP65 (Bo-yukatachi) -20 to +50 -40 to +80 phi22.3 phi25.5 shared   1PC 1 AR22E0L-10E3A 08508412 15.99 SGD
In stock
ADD TO CART

Related Products