Buy more than* S$200* and get FREE SHIPPING

Illuminated Pushbutton Switch

5.00 (1)
Degree of Contamination (Uise Environment)
3
Rated Impulse Withstand Voltage (kV)
6
Conditional Short Circuit Current
1000A
Short Circuit Protection Installation
Fuse 15A
Lamp Type
LED
Operating Ambient Temperature (deg C)
-20-+50
Storage Temperature (DegreeC)
-40-+80
...see all>
Product Options
ADD TO CART
Operating Portion Shape Button Color Frame Mechanical Durability Protection Structure Lamp Voltage (V) Rated Insulation Voltage (V) Mounting Dimensions (mm) Contact Arrangement Opreration Method Switching Frequency (times /hour) System Transformer Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Portion Shape Button Color Frame Mechanical Durability Protection Structure Lamp Voltage (V) Rated Insulation Voltage (V) Mounting Dimensions (mm) Contact Arrangement Opreration Method Switching Frequency (times /hour) System Transformer Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - AC/DC24 AC/DC250 - 1a - - - -   1pc 1 AR22G4L-10E3W 08509076 19.99 SGD
In stock
- - - - - AC/DC24 AC/DC250 - 1a1b - - - -   1pc 1 AR22G4L-11E3G 08509121 23.99 SGD
In stock
- - - - - AC/DC24 AC/DC250 - 1a - - - -   1pc 1 AR22G4L-10E3G 08509051 19.99 SGD
In stock
- - - - - AC/DC24 AC/DC250 - 1a - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22G4L-10E3A 08509042 24.99 SGD
Shipped after 2018-02-27
- - - - - AC/DC24 AC/DC250 - 1a1b - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22G4L-11E3Y 08509146 25.99 SGD
Shipped after 2018-03-01
- - - - - AC/DC24 AC/DC250 - 1a - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22G4L-10E3Y 08509085 24.99 SGD
Shipped after 2018-02-27
- - - - - AC110 AC/DC600 - 1a - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22G4L-10H3G 08509094 27.99 SGD
Shipped after 2018-03-01
- - - - - AC/DC24 AC/DC250 - 1a1b - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22G4L-11E3A 08509112 29.99 SGD
Shipped after 2018-03-01
- - - - - AC220 AC/DC600 - 1a - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR22G4L-10M3G 08509103 25.99 SGD
Shipped after 2018-02-27
- - - - - AC/DC24 AC/DC250 - 1a1b - - - -   1pc 1 AR22G4L-11E3R 08509137 23.99 SGD
In stock
Transparent Furugado type (Phi24) Red Circle 5 million or more times Operating unit: IP65 (Bo-yukatachi) AC/DC24 AC/DC250 Phi22.3 / Phi25.5 shared 1a Momentary 1200 (utilization 40%) Full voltage equation None   1PC 1 AR22G4L-10E3R 08509067 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Parts exchange
5
From Japan
On 2015-11-18 18:07:24
I used it for replacing the same parts. It arrived in 2 days from the order, it was easier than searching out nearby. Parts themselves were nice because packages with no waste and replacement work were very easy to design.
This review is about item#08509051.

Related Products