Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stretch Film Holder

3.66 (44)
Pipe Outside Diameter (mm)
25.4
Utility Model Registration Products
No. No. 3178922
Compatible Film Inner Diameter (mm)
76
Weight (g)
820
Material
Iron
Compatible
Stretch film / width 500mm type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MRO 60520092 45.99 SGD
Shipped after 2018-08-10
ADD TO CART
Customer Reviews
5 star 18
4 star 9
3 star 7
2 star 4
1 star 6
Review Rating: 3.66
44 Customer Reviews
The reviews are automatic translation.
When winding a film for preventing collapse of pallet cargo
5
From Japan
On 2018-05-05 04:42:31
Although it is not convenient to attach this product to the film under all conditions, it is convenient when wearing a glove in a narrow place · grip type.
This review is about item#60520092.
I am remodeling and using it.
3
From Japan
On 2018-03-27 23:36:59
I was frustrated not to be independent, so I made a leg with resin on the side we decided below. It is very good to be stable and stable.
This review is about item#60520092.
Pallet packing
5
From Japan
On 2018-03-17 22:34:55
It is comfortable to use for cheap reasons and the waist becomes easy and it is saved.
This review is about item#60520092.
Wrap a box loaded on a pallet (fixing / protection)
1
From Japan
On 2018-02-12 14:58:35
Sekisui Stretch Film (500 mm) can not be haunted unless you put a slit in the paper core. Also hard to wind up.
This review is about item#60520092.
Wrapping work of printed material
4
From Japan
On 2018-02-07 18:47:16
Evaluation from elderly people is good because I can work comfortably if I get used to it. However, I think that it would be even wonderful if you could make it a little lighter, and be able to be independent.
This review is about item#60520092.
Shipping time
4
From Japan
On 2018-02-06 15:49:58
One washer was missing. You can substitute another one, so you do not mind. Please note it.
This review is about item#60520092.
It is used for the packing work of the product.
4
From Japan
On 2018-01-19 19:14:05
I bought two last year and remodeled it, but I will use it for packing work by moving from work this year, I think that it can be used without remodeling this time.
This review is about item#60520092.
Winding operation of stretch film
4
From Japan
On 2017-11-25 20:33:13
There was no brake mechanism and the winding force weakened. When the rubber ring was clamped in the fixing screw, it became possible to adjust the tightening force and be able to wind it well.
This review is about item#60520092.
We pick up the pallets and pack it by truck transport.
2
From Japan
On 2017-11-16 17:28:59
You can wrap the lap without bending your waist, but when you want to wind it strongly, you only have to roll while applying the brake with your hand, so I would like to devise something. Then, due to the difference in the type of lap, wrap core can not be worn unless the core is crushed about 5 mm longer.
This review is about item#60520092.
packing
4
From Japan
On 2017-08-24 14:49:54
It is easy to use with one person's work. I think that stability will increase if the spring is a little stronger.
This review is about item#60520092.

Related Products