Buy more than* S$200* and get FREE SHIPPING

Door Security Guard

4.67 (3)
Type
Type counterparts door seismic adjustment type seat arm
...see all
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gold   1PC 1 RH-202N 60520205 36.63 SGD
In stock
Brass Bronze *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RH-202N 60520196 33.87 SGD
Shipped after 2017-03-09
Sachi Light chromium   1PC 1 RH-202N 60520187 28.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Door Guard replacement
5
From Japan
On 2017-02-19 17:53:17
In particular, you can use without any problems. It was good because the delivery time also was faster.
This review is about item#60520187.
Exchange of goods
4
From Japan
On 2016-10-24 18:08:25
So was looking for the same thing, I am happy to be purchased at cheap.
This review is about item#60520205.
Anticrime measures
5
From Japan
On 2015-11-04 09:56:25
I'm happy if there is a little more easily mounted can be earthquake-resistant type because it is often installed in retrofit.
This review is about item#60520187.

Related Products