Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wireless Combo MK270

Opreration Distance
10m
Wireless Communication System
Advanced 2.4GHz (Unifying compatible)
Key Pitch (mm)
19.0
Key Strokes (mm)
3.2
Key Method
Membrane
Battery Life
[Keyboard] 24 months, [mouse] 5 months
Batteries
X2 book [keyboard] AAA batteries, x1 this [mouse] AA cells
Number of Keys
108 key Japanese layout
Functions
Drip-prooffunction
Connection Type
USB
Dimensions (Width W x Depth D x Height H) (mm)
[Keyboard] 450x155x18, [receiver] 14.4x18.7x6.1, [mouse] 59.8x99.5x38.5
OS Support
Or later 7, Windows 8 Windows XP, Windows Vista, Windows, Windows RT
Power
2 keyboard / AAA batteries x, 1 This mouse / AA batteries x
Weight (g)
【キーボード】470(電池含む), 【レシーバー】5, 【マウス】52(電池含む)
Color
Black
Set Contents
(Mouse), manual keyboard, mouse, USB receiver, USB extender, AAA battery x2 AA batteries and x2 (keyboard)
Specification
Keyboard: (key layout) 108 key Japanese layout, (key structure / design) membrane, (key pitch) 19.0mm, (keystroke) 3.2mm, (button down pressure) 60g, (angle adjustment function) existing (8degree), (shortcut key) play / stop, mute, volume down, volume up,
Accessories
Receiver extension cable
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MK270 60519444 -
Discontinued
[x]
ADD TO CART