Buy more than* S$200* and get FREE SHIPPING

HP Alarm Indicator Fuse

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Current Carrying Capacity
110%
Outside Dimension (mm)
30.3x8x20
Weight (g)
4
Color
Dark Green
...see all
Product Options
ADD TO CART
Resistance Value (ohm) Rated Breaking Capacity (A) Storage Temperature (DegreeC) Rated Current (A) Operating Temperature Range (deg C) Fusing l2t (A2 s) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Resistance Value (ohm) Rated Breaking Capacity (A) Storage Temperature (DegreeC) Rated Current (A) Operating Temperature Range (deg C) Fusing l2t (A2 s) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.26 1500(AC/SC250V) , 10000(AC125V) -40 - 85 1 5A below / -20 - 70 0.5   1PC 1 HP-10 57837647 5.01 SGD
Shipped after 2017-01-26
1.86 1500(AC/SC250V) ,10000(AC125V) -40 to 85 0.5 5Aor less/-20 to 70 0.16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HP-05 57837631 21.70 SGD
Shipped after 2017-01-27
0.13 1500(AC/SC250V) ,10000(AC125V) -40 to 85 1.6 5Aor less/-20 to 70 2.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HP-16 57837656 -
Discontinued
[x]
97m 1500(AC/SC250V) ,10000(AC125V) -40 to 85 2 5Aor less/-20 to 70 4   1PC 1 HP-20 57837665 21.70 SGD
In stock
55m 1500(AC/SC250V) ,10000(AC125V) -40 to 85 3.2 5Aor less/-20 to 70 -   1PC 1 HP-32 57837674 21.70 SGD
In stock
22m 1500(AC/SC250V) ,10000(AC125V) -40 to 85 50 5Aor less/-20 to 70 21   1PC 1 HP-50 57837683 21.70 SGD
In stock
ADD TO CART

Related Products