Buy more than* S$200* and get FREE SHIPPING

Alarm Fuse MP

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Various communication apparatus, new clear power plant control device etc.
Rated Breaking Capacity (A)
100(AC/DC125V)
Storage Temperature (DegreeC)
-40 to 85
Outside Dimension (mm)
17.2x5.5x19
Operating Temperature Range (deg C)
5Aor less/-20 to 70
Weight (g)
1.8
Color
Dark Green
...see all
Product Options
ADD TO CART
Fusing l2t (A2 s) Current Carrying Capacity Resistance Value (ohm) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fusing l2t (A2 s) Current Carrying Capacity Resistance Value (ohm) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.55 1.1 57m 2 1PC 1 MP-20 57837245 2.95 SGD
In stock
0.03 1.1 1.41 0.32 1PC 1 MP-032 57837202 12.70 SGD
In stock
6.3 1.1 21m 5 1PC 1 MP-50 57837263 2.91 SGD
In stock
1.5 1.1 34m 3.2 1PC 1 MP-32 57837254 3.01 SGD
In stock
0.07 1.1 0.44 0.5 1PC 1 MP-05 57837211 12.70 SGD
In stock
0.07 110% 0.32 0.63 1PC 1 MP-063 57837281 12.70 SGD
In stock
0.1 1.1 0.25 1 1PC 1 MP-10 57837227 2.91 SGD
In stock
9.3 1.1 17m 6.3 1PC 1 MP-63 57837193 12.70 SGD
In stock
18 1.1 14m 7.5 1PC 1 MP-75 57837272 12.70 SGD
In stock
0.25 1.1 0.14 1.6 1PC 1 MP-16 57837236 12.70 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
NC repair
5
From Japan
On 2015-02-27 18:53:41
Electronics retail stores and electronics stores and materials retailers such as I was earnestly looking here and there where also there was no treatment. Machinery manufacturer was very helpful there to MONOTARO's place was very pinch in the rest.
This review is about item#57837254.

Related Products