Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Various communication apparatus and broadcasting devices.
Storage Temperature (DegreeC)
-40 to 85
Outside Dimension (mm)
32x10x35
Operating Temperature Range (deg C)
10Aor less/-20 to 70,15A/-20 to 60
Weight (g)
9.5
...see all
Product Options
ADD TO CART
Maximum Safe Passing Current (A) Fusing l2t (A2 s) Resistance Value (ohm) Cutting Current (A) Rated Breaking Capacity (A) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Safe Passing Current (A) Fusing l2t (A2 s) Resistance Value (ohm) Cutting Current (A) Rated Breaking Capacity (A) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 5.3 62m 3 2500(AC220V),1500(DC250V) Black 1PC 1 P4-20 57836886 4.57 SGD
Shipped after 2017-01-23
3.5 20 34m 5.3 2500(AC220V),1500(DC250V) Black 1PC 1 P4-35 57836904 4.87 SGD
Shipped after 2017-01-27
0.3 0.12 2 0.7 2500(AC220V),1500(DC250V) Black 1PC 1 P4-03 57836852 4.57 SGD
Shipped after 2017-01-23
10 200 10m 20 2500(AC220V),1500(DC250V) Brown 1PC 1 PL4-100 57836931 4.60 SGD
Shipped after 2017-01-23
15 400 8m 30 1000(AC/DC125V) Brown 1PC 1 PL4-150 57836947 6.28 SGD
Shipped after 2017-01-23
0.5 0.3 1.3 1 2500(AC220V),1500(DC250V) Black 1PC 1 P4-05 57836861 4.17 SGD
Shipped after 2017-01-23
3 12 44m 4.5 2500(AC220V),1500(DC250V) Black 1PC 1 P4-30 57836895 4.23 SGD
Shipped after 2017-01-23
1.3 2.1 0.5 2 2500(AC220V),1500(DC250V) Black 1PC 1 P4-13 57836877 4.23 SGD
Shipped after 2017-01-23
7.5 130 18m - 2500(AC125V) ,1500(DC125V) Brown 1PC 1 PL4-75 57836922 5.00 SGD
Shipped after 2017-01-23
5 49 28m 7.5 2500(AC220V),1500(DC250V) Black 1PC 1 P4-50 57836913 4.23 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Machine Tools
4
From Japan
On 2015-06-23 19:21:43
And those that send for from the manufacturer Is the same!
This review is about item#57836931.

Related Products