Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Fusing Standard
2 minutes 200%
Storage Temperature (DegreeC)
-40 to 85
Outside Dimension (mm)
17.2x5.5x19
Operating Temperature Range (deg C)
-20 to 60
Weight (g)
1.8
Color
Black
...see all
Product Options
ADD TO CART
Fusing l2t (A2 s) Current Carrying Capacity Resistance Value (ohm) Rated Breaking Capacity (A) Rated Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fusing l2t (A2 s) Current Carrying Capacity Resistance Value (ohm) Rated Breaking Capacity (A) Rated Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 1.1 44m 100(AC125V), 50(DC150V) 2   1PC 1 SDP-20 57838365 15.86 SGD
In stock
23 1.1 20m 100(AC125V), 50(DC150V) 5   1PC 1 SDP-50 57838383 15.86 SGD
In stock
0.74 110% 83m 100(AC125V),50(DC150V) 1   1PC 1 SDP-10 57838347 15.86 SGD
Shipped after 2017-02-23
30 110% 16m 100(AC125V),50(DC150V) 6.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SDP-63 57838401 15.86 SGD
Shipped after 2017-02-28
40 110% 14m 100(AC125V),50(DC150V) 7.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SDP-75 57838392 15.86 SGD
Shipped after 2017-02-28
1.6 110% 58m 100(AC125V),50(DC150V) 1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SDP-16 57838356 15.86 SGD
Shipped after 2017-02-28
9 110% 29m 100(AC125V),50(DC150V) 3.2   1PC 1 SDP-32 57838374 15.86 SGD
In stock
ADD TO CART

Related Products