Buy more than* S$200* and get FREE SHIPPING

Super-compact Proximity Sensor E2S DC 3-Wire Model

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Standard Detective Object (mm) Connection Method Shape Cord Length (m) Output Form Detection Surface Setting Distance (mm) Supply Voltage Maximum Ink Ejecting Frequency (kHz) Output Differential Movement Protection Structure Consumption Electric Current (mA) Accessories Indicator Lamp Specification Operating Mode Material (case) Leakage Current (mA) Working Voltage Range (V) Detection Distance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Detective Object (mm) Connection Method Shape Cord Length (m) Output Form Detection Surface Setting Distance (mm) Supply Voltage Maximum Ink Ejecting Frequency (kHz) Output Differential Movement Protection Structure Consumption Electric Current (mA) Accessories Indicator Lamp Specification Operating Mode Material (case) Leakage Current (mA) Working Voltage Range (V) Detection Distance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Iron 15 x 15 x 1 Code drawer type - 1 NPN Front 0 to 1.9 DC12 to 24V ripple (p-p) 10% or less 1 or more DC 3-wire NPN Less than 10% of the detection distance IEC standard IP67 (DC24V time, no load) 13 or less Mounting bracket Operation table shown (orange) - NC Polyallylate - DC10 to 30 2.5+/-15% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2S-Q24 1M 39047635 28.99 SGD
Shipped after 2018-04-26
Iron 12 x 12 x 1 Code drawer type - 1 NPN Front 0 to 1.2 DC12 to 24V ripple (p-p) 10% or less 1 or more DC 3-wire NPN Less than 10% of the detection distance IEC standard IP67 (DC24V time, no load) 13 or less Mounting bracket Operation table shown (orange) - NC Polyallylate - DC10 to 30 1.6+/-15% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2S-Q14 1M 39047592 31.99 SGD
Shipped after 2018-04-26
Iron 12 x 12 x 1 Code drawer type - 1 NPN Top surface 0 to 1.2 DC12 to 24V ripple (p-p) 10% or less 1 or more DC 3-wire NPN Less than 10% of the detection distance IEC standard IP67 (DC24V time, no load) 13 or less Mounting bracket Operation table shown (orange) - NO Polyallylate - DC10 to 30 1.6+/-15%   1PC 1 E2S-W13 1M 08586243 27.99 SGD
In stock
Iron 15 x 15 x 1 Code drawer type - 1 NPN Front 0 to 1.9 DC12 to 24V ripple (p-p) 10% or less 1 or more DC 3-wire NPN Less than 10% of the detection distance IEC standard IP67 (DC24V time, no load) 13 or less Mounting bracket Operation table shown (orange) - NO Polyallylate - DC10 to 30 2.5+/-15%   1PC 1 E2S-Q23 1M 08586277 27.99 SGD
In stock
Iron 15 x 15 x 1 Code drawer type - 1 PNP Top surface 0 to 1.9 DC12 to 24V ripple (p-p) 10% or less 1 or more DC 3-wire PNP Less than 10% of the detection distance IEC standard IP67 (DC24V time, no load) 13 or less Mounting bracket Operation table shown (orange) - NO Polyallylate - DC10 to 30 2.5+/-15% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2S-W25 1M 39047784 28.99 SGD
In stock
Iron 15 x 15 x 1 Code drawer type - 1 PNP Front 0 to 1.9 DC12 to 24V ripple (p-p) 10% or less 1 or more DC 3-wire PNP Less than 10% of the detection distance IEC standard IP67 (DC24V time, no load) 13 or less Mounting bracket Operation table shown (orange) - NO Polyallylate - DC10 to 30 2.5+/-15% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2S-Q25 1M 39047644 28.99 SGD
Shipped after 2018-04-25
Iron 15 x 15 x 1 Code drawer type - 1 PNP Top surface 0 to 1.9 DC12 to 24V ripple (p-p) 10% or less 1 or more DC 3-wire PNP Less than 10% of the detection distance IEC standard IP67 (DC24V time, no load) 13 or less Mounting bracket Operation table shown (orange) - NC Polyallylate - DC10 to 30 2.5+/-15% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2S-W26 1M 39047793 29.99 SGD
Shipped after 2018-04-26
Iron 12 x 12 x 1 Code drawer type - 1 NPN Front 0 to 1.2 DC12 to 24V ripple (p-p) 10% or less 1 or more DC 3-wire NPN Less than 10% of the detection distance IEC standard IP67 (DC24V time, no load) 13 or less Mounting bracket Operation table shown (orange) - NO Polyallylate - DC10 to 30 1.6+/-15%   1PC 1 E2S-Q13 1M 08586252 31.99 SGD
Shipped after 2018-04-25
Iron 12 x 12 x 1 Code drawer type - 1 NPN Top surface 0 to 1.2 DC12 to 24V ripple (p-p) 10% or less 1 or more DC 3-wire NPN Less than 10% of the detection distance IEC standard IP67 (DC24V time, no load) 13 or less Mounting bracket Operation table shown (orange) Different frequency NO Polyallylate - DC10 to 30 1.6+/-15% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2S-W13B 1M 39047696 29.99 SGD
Shipped after 2018-04-25
Iron 15 x 15 x 1 Code drawer type - 1 NPN Top surface 0 to 1.9 DC12 to 24V ripple (p-p) 10% or less 1 or more DC 3-wire NPN Less than 10% of the detection distance IEC standard IP67 (DC24V time, no load) 13 or less Mounting bracket Operation table shown (orange) - NC Polyallylate - DC10 to 30 2.5+/-15% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2S-W24 1M 39047775 28.99 SGD
Shipped after 2018-04-25
Iron 15 x 15 x 1 Code drawer type - 1 PNP Front 0 to 1.9 DC12 to 24V ripple (p-p) 10% or less 1 or more DC 3-wire PNP Less than 10% of the detection distance IEC standard IP67 (DC24V time, no load) 13 or less Mounting bracket Operation table shown (orange) - NC Polyallylate - DC10 to 30 2.5+/-15% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2S-Q26 1M 39047653 29.99 SGD
Shipped after 2018-04-26
Iron 15 x 15 x 1 Code drawer type - 1 NPN Top surface 0 to 1.9 DC12 to 24V ripple (p-p) 10% or less 1 or more DC 3-wire NPN Less than 10% of the detection distance IEC standard IP67 (DC24V time, no load) 13 or less Mounting bracket Operation table shown (orange) Different frequency NO Polyallylate - DC10 to 30 2.5+/-15% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2S-W23B 1M 39047766 31.99 SGD
Shipped after 2018-04-26
Iron 12 x 12 x 1 Code drawer type - 1 NPN Top surface 0 to 1.2 DC12 to 24V ripple (p-p) 10% or less 1 or more DC 3-wire NPN Less than 10% of the detection distance IEC standard IP67 (DC24V time, no load) 13 or less Mounting bracket Operation table shown (orange) - NC Polyallylate - DC10 to 30 1.6+/-15% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2S-W14 1M 39047705 29.99 SGD
Shipped after 2018-04-26
Iron 12 x 12 x 1 Code drawer type - 1 PNP Top surface 0 to 1.2 DC12 to 24V ripple (p-p) 10% or less 1 or more DC 3-wire PNP Less than 10% of the detection distance IEC standard IP67 (DC24V time, no load) 13 or less Mounting bracket Operation table shown (orange) - NO Polyallylate - DC10 to 30 1.6+/-15% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2S-W15 1M 39047714 29.99 SGD
Shipped after 2018-04-26
Iron 12 x 12 x 1 Code drawer type - 1 PNP Top surface 0 to 1.2 DC12 to 24V ripple (p-p) 10% or less 1 or more DC 3-wire PNP Less than 10% of the detection distance IEC standard IP67 (DC24V time, no load) 13 or less Mounting bracket Operation table shown (orange) - NC Polyallylate - DC10 to 30 1.6+/-15% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2S-W16 1M 39047723 29.99 SGD
Shipped after 2018-04-26
Iron 15 x 15 x 1 Code drawer type - 1 NPN Front 0 to 1.9 DC12 to 24V ripple (p-p) 10% or less 1 or more DC 3-wire NPN Less than 10% of the detection distance IEC standard IP67 (DC24V time, no load) 13 or less Mounting bracket Operation table shown (orange) Different frequency NO Polyallylate - DC10 to 30 2.5+/-15% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2S-Q23B 1M 39047626 29.99 SGD
Shipped after 2018-04-26
Iron 15 x 15 x 1 Pre-wired Unshielded 1 NPN Top 0 to 1.9 DC12 to 24V Ripple (pp) 10% or less 1 or more DC 3-wire NPN Less than 10% of the detection distance IEC standard IP67 (DC24V time, no load) 13 or less Mounting bracket Operation indicator (orange) - NO Polyallylate - DC10 to 30 2.5+/-15%   1PC 1 E2S-W23 1M 08586261 27.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2S-W21?5M 01491613 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2S-W23-R?1M 01491604 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2S-W22B?1M 01491622 -
Discontinued
[x]
ADD TO CART

Related Products