Buy more than* S$200* and get FREE SHIPPING

Power Screwdriver Socket

Overall Length L (mm)
90
Opposite Side Dimension(mm)
20
Plug-in Angle (mm [inch])
6.35
Weight (g)
170
Abstract
For oval for temporary frame
Shaft Diameter (phi mm)
6.35
TRUSCO Part Number
253-0082
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TEKB-10 08381572 16.23 SGD
In stock
ADD TO CART

Related Products