Buy more than* S$200* and get FREE SHIPPING

Powered Screwdriver Socket

2014 TRUSCO Published Page
2-0203
Overall Length L (mm)
66
Opposite Side Dimension(mm)
15
Plug-in Angle (mm [inch])
6.35
Weight (g)
55
Abstract
Ivy for
Shaft Diameter (phi mm)
6.35
TRUSCO Part Number
253-0066
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TEIB-10 08381563 10.99 SGD
In stock
ADD TO CART

Related Products