Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Replacement Bulb, 24V Single, S18

4.08 (12)
Glass Bulb Type
G18
Connector
BA15s
Rated Voltage (V)
24
Type
Single sphere
Color
Clear
Application
License lamp, parking, stop lamp
...see all>
Product Options
ADD TO CART
Third-Party Reference Number (STANLEY) Rated Power (W) Third-Party Reference Number (KOITO) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Third-Party Reference Number (STANLEY) Rated Power (W) Third-Party Reference Number (KOITO) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A4135M 12 3643 1Box(10PC) 1 - 60534792 11.99 SGD
In stock
A4185B 6 3631 1Box(10PC) 1 - 60520476 13.99 SGD
In stock
A4141M 5 3630 1Box(10PC) 1 - 60520467 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 4.08
12 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2018-03-29 10:29:52
There is no problem for durability so far. The price will go up, but I guess they are made in Japan. It is very cheap because it is cheaper than a famous manufacturer.
This review is about item#60534792.
Truck bulb exchange
5
From Japan
On 2017-12-04 09:34:41
I was saved because I was looking for the electrician who is always asking for it. Thank you very much.
This review is about item#60520476.
As a track marker sphere
5
From Japan
On 2017-10-27 10:53:05
The price is also cheap and very satisfied. I order it every time.
This review is about item#60534792.
Used in a truck.
5
From Japan
On 2017-07-25 16:52:00
I used it when I replaced the lamp. I am satisfied with using no bulbs.
This review is about item#60534792.
For truck
3
From Japan
On 2016-12-18 12:58:49
There is no particular impression besides cheap, feeling of use is normal, durability is low, but it is cheap
This review is about item#60520467.
truck
1
From Japan
On 2016-03-03 09:45:51
It will be cut shortly and it will not be used.
This review is about item#60520476.
Purchase for track marker
1
From Japan
On 2016-03-02 16:55:42
Currently 4 used, 1 longest thing was able to use 3 days, it has run out in the shortest hour. I think that the sphere is defective as the place will change if you replace the place to be cut with a different sphere. It does not become usable at all.
This review is about item#60520476.
Track marker lamp
5
From Japan
On 2016-02-16 17:04:22
There is hit, but it is satisfactory because other manufacturers are the same.
This review is about item#60534792.
When the bulb is broken
5
From Japan
On 2015-12-21 22:30:20
It is cheap and good
This review is about item#60534792.
Exchange at regular inspection
4
From Japan
On 2015-11-08 00:10:14
Because it is cheap and domestic, it can be used with confidence.
This review is about item#60534792.

Related Products