Buy more than* S$200* and get FREE SHIPPING

Round Ceiling

4.50 (2)
Caution
In case mass of lighting apparatus is 5kg or more, keep weight with hanger.(Never mount apparatus 10kg more)
Rating
6A 125V
Type
With feed terminal
Color
Milky white
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WG4000W 41053896 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I bought it for DIY
4
From Japan
On 2017-11-15 23:23:35
It was easy to handle I came at hand on the second day after ordering It was early.
This review is about item#41053896.
Rehoming construction
5
From Japan
On 2015-06-11 21:35:57
Can be used classically without problem
This review is about item#41053896.

Related Products