Buy more than* S$200* and get FREE SHIPPING

Men's Hopping Pants

Purpose
Normal temperature workplace.
Fabric
Twill
Environment
Work at room temperature for
Color
White
Specification
Semi-automatic coil zipper, waist side rubber pants, perfect HACCP specification bottoms, pants with key pocket, outer material: milling cuff, inner: rib cuffs
...see all>
Product Options
ADD TO CART
Alteration Waist Circumference (cm) Total Length (cm) Inseam (cm) Mixing Ratio (%) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Alteration Waist Circumference (cm) Total Length (cm) Inseam (cm) Mixing Ratio (%) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 82 to 90 110 82 65 polyester, cotton 35 LL 1PC 1 FHP-855 60521115 57.99 SGD
Shipped after 2018-05-01
- 70 to 78 105 78 65 polyester, cotton 35 M 1PC 1 FHP-855 60521097 57.99 SGD
Shipped after 2018-05-01
- 88 to 96 111 82 65 polyester, cotton 35 3L 1PC 1 FHP-855 60521124 57.99 SGD
Shipped after 2018-05-01
- 64 to 72 103 76 65 polyester, cotton 35 S 1PC 1 FHP-855 60521081 57.99 SGD
Shipped after 2018-05-01
Not possible 76 to 84 108 80 65 polyester, 35 cotton L 1PC 1 FHP-855 60521106 59.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products