Buy more than* S$200* and get FREE SHIPPING

Flat Rubber Cord

4.08 (12)
Length (m)
100
Thickness (mm)
1.5 to 2.0
Width (mm)
About 20
Material
Tire tube
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 RT-100 60521876 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 5
3 star 1
2 star 0
1 star 1
Review Rating: 4.08
12 Customer Reviews
The reviews are automatic translation.
I use it for the front band (toe) of paving clogs.
3
From Japan
On 2016-04-29 08:17:56
Although it is cheap and satisfied, the thickness variation is large within 100 m, so it is better to have more heat. Either way it is important to keep the current price or provide it a little cheaper. Otherwise there will be no difference from what you sell at Home Senior.
This review is about item#60521876.
Use with stopper rubber of cargo truck bed sheets.
4
From Japan
On 2016-04-09 17:07:03
It is better to be free in length. I feel that durability is a little weak.
This review is about item#60521876.
I use it for flat sheet rubber. "
4
From Japan
On 2016-02-25 18:06:11
There is also elasticity, it is easy to use.
This review is about item#60521876.
For track seat
4
From Japan
On 2015-12-09 08:29:59
Price is reasonable, durability is so so so.
This review is about item#60521876.
From the shelf
5
From Japan
On 2015-10-09 08:07:31
As long as 400 meters long, a considerable number can be taken, so good for mass usage. I think that the price is reasonable and good.
This review is about item#60521876.
Rubber for truck seat
1
From Japan
On 2015-08-05 17:31:26
Because it is a flat rubber drum winding purchased this time, because there is a streak, I want to have a product that can not be cut a bit because it will soon disappear even if it is 100 m so it gets lost soon.
I used it for keeping the truck's luggage seat and for the pocket gutter.
5
From Japan
On 2015-03-12 09:04:35
I think that it is reasonable and reasonable.
This review is about item#60521876.
For truck seat
5
From Japan
On 2014-10-09 10:20:36
As long as 100 m it can take as many lines as appropriate length.
This review is about item#60521876.
To the rubber of the truck seat
5
From Japan
On 2014-07-07 16:01:37
I can cut it to my favorite size and I am extremely satisfied with durability even more than I expected. If you say it, I feel that if the amount is lower a little more.
This review is about item#60521876.
Sheet retention rubber
5
From Japan
On 2014-07-04 17:52:07
I wish I could grow a bit more
This review is about item#60521876.

Related Products