Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

PP Bucket Pail

4.79 (14)
Color
Blue
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Type Dimensions (Diameter phi x Height H) (mm) Capacity (L) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimensions (Diameter phi x Height H) (mm) Capacity (L) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body 367x340 About25 877 1PC 1 PB-25 60521973 79.99 SGD
In stock
Body 316x303 About15 678 1PC 1 PB-15 60521964 38.99 SGD
In stock
Lid 238x30 - 77 1Sheet 1 PBC-5 60521982 3.99 SGD
In stock
Lid 287x49 - 130 1Sheet 1 PHBC-10/7 60521991 6.99 SGD
In stock
Lid 374x47 - 217 1Sheet 1 PBC-25 60522016 12.99 SGD
In stock
Body 282x261 About10 464 1PC 1 PB-10 60521955 28.99 SGD
In stock
Lid 320x53 - 178 1Sheet 1 PBC-15 60522007 7.99 SGD
In stock
Body 231x190 About5 270 1PC 1 PB-5 60521946 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
Put the earth and lawn
5
From Japan
On 2018-03-22 06:43:36
It is pretty durable. Easy to use, this price is enough for COSPA. I will repeat.
This review is about item#60521955.
Used when car wash
5
From Japan
On 2018-02-27 18:46:30
Hose folder is also easy to use. Handle has never been easy to grasp It is exactly good thickness.
This review is about item#60521955.
Water carrying
5
From Japan
On 2017-08-08 09:43:38
It is easy to carry because the handle is easy to handle. The strength of the handle is also strong, it does not twist.
This review is about item#60521964.
For children to raise bucket rice at school
5
From Japan
On 2017-05-18 13:26:58
It was very cheap and quickly arrived and it was saved. The goods seemed to be strong, so it was good.
This review is about item#60521964.
water supply
3
From Japan
On 2017-03-05 16:32:52
There is no particular problem in everyday use. It is neither possible nor impossible.
This review is about item#60521955.
House cleaning
5
From Japan
On 2016-10-25 09:35:25
There is also thickness and it is pretty firm. Parts that can be fixed by piling buckets together
This review is about item#60521964.
During cleaning
5
From Japan
On 2016-06-14 15:36:16
It is repeat purchase. I am satisfied with no problem in terms of cost.
This review is about item#60521964.
Used for cleaning in the factory
5
From Japan
On 2016-02-10 19:45:19
Considering the purchase time to the home center, it was cheaper shopping to have ordered Monotaro to deliver it.
This review is about item#60521964.
Foot bath
5
From Japan
On 2015-10-15 19:30:24
Since it was big, I replaced it with a small one. Easy handy to hold, easy to use for foot bath, because the edge of the bucket hits the foot does not hurt. It is even better if there is more depth. Including shipping costs is expensive.
This review is about item#60521973.
During cleaning
5
From Japan
On 2015-05-17 16:48:49
Quality is good for price
This review is about item#60521955.

Related Products