Buy more than* S$200* and get FREE SHIPPING

Rotation Mop

4.33 (3)
Purpose
Offices, schools, stores, and public facilities.
Dimensions (Vetical x Horizontal x Height) (mm)
Bucket: 560x295x285, mop: 450x450x1040 - 1340
Grip Part (mm)
phi30
Pipe Diameter (phi mm)
25
Capacity (L)
10 (bucket)
Diameter (phi mm)
190 (head base)
Color
Blue
Material
Bucket: polypropylene, nylon, mop body: polypropylene, stainless steel, mop head: polypropylene, microfiber
Set Contents
This mop x1, x4 or head, x1 or bucket
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KMO-540S 60534634 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Squeeze to not wet the hand at the time of the floor cleaning.
5
From Japan
On 2016-10-28 14:33:14
Since the squeezable water by a simple rotation, very easy to use. Cleaning time could be shortened.
This review is about item#60534634.
For company floor cleaning
3
From Japan
On 2016-03-01 15:38:08
I have not used it yet, but it seems to be user friendly
This review is about item#60534634.
Cleaning in the factory
5
From Japan
On 2015-06-23 15:17:38
Although we were using other company's products, handling was troublesome, but this product is simple and robust in a good way. It is convenient because it can carry out troublesome work called cleaning for easy and can store beautifully.
This review is about item#60534634.

Related Products