Buy more than* S$200* and get FREE SHIPPING

Circular Cutter

3.33 (3)
Compatible Replacement Blade
Perforations rotary blade (XB173), circular blade 18 mm blade (RB18-2), (XB173), circular blade 18mm blade perforation rotary blade (RB18-2)
Overall Length x Width x Thickness (mm)
95x147.2x30.2, 95x147.2x30.2
Blade Thickness (mm)
0.3, 0.3
Weight (g)
54.1, 54.1
Material
ABS resins, polyacetal resins, high-carbon stainless steel, ABS resin, polyacetal resin, high-carbon stainless steel
Accessories
Two blade, Two blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 186B 60523321 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Cut the color sheet
4
From Japan
On 2016-10-08 14:18:56
I can cut it well. Life is still unknown but I think it is a good product.
This review is about item#60523321.
Circular cut operation
2
From Japan
On 2016-03-11 14:54:18
I bought it for the purpose of making a circular cut at 360 °. It is very good to shred without having to change hands with sharpness or ratchet structure, but because the blade rotates, it is attached to the backlash, the start and end of cutting do not connect beautifully, and the place with some difficulty in appearance is dissatisfactory .
This review is about item#60523321.
Cut the masking tape
4
From Japan
On 2015-02-13 20:06:10
I like the ratchet mechanism. Because it is a rotary blade, I am satisfied with pushing without pulling the object. Due to its high frequency of use, the shaft of the rotary blade (made of brass) wears out intensely and wears out. If the cutter is a consumable item, at least the shaft must last longer. Ama-chan is to use a material that is softer than consumables?
This review is about item#60523321.

Related Products