Buy more than* S$200* and get FREE SHIPPING

NT Snap Off Knife A Type

4.00 (1)
Purpose
Light work as cutting thin objects, DIY and other handcraft, Light work as cutting thin objects, DIY and other handcraft, Light work as cutting thin objects, DIY and other handcraft, Light work as cutting thin objects, DIY and other handcraft
Compatible Replacement Blade
A type blade
Dimension (Length L x Width W x Thickness) (mm)
137x24x15
Weight (g)
20
Material (Body)
ABS resin
...see all>
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
pink 1PCC 1 iA-200SP-P 60523522 5.99 SGD
Shipped after 2018-01-26
Blue 1PCC 1 iA-200SP-B 60523531 5.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Light handicraft
4
From Japan
On 2015-01-12 16:04:33
Since the production of iA-300RP was good, it looked like a similar structure and tried to purchase even lighter. The main body weight is as light as 16 g, the rail is also metal and the accuracy is as good as iA - 300 RP. However, since the jagged portion of the slide is made of resin, the movement of the blade has strength and tricks. Compared with iA-300RP, the shape is not delicately hand-fitted, so iA-300RP overall was better overall.
This review is about item#60523531.

Related Products