Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cutter A Type

Purpose
Light work as cutting thin objects, DIY and other handcraft, Light work as cutting thin objects, DIY and other handcraft, Light work as cutting thin objects, DIY and other handcraft, Light work as cutting thin objects, DIY and other handcraft
Compatible Replacement Blade
A type blade
Color (Body)
black
Dimension (Length L x Width W x Thickness) (mm)
143x21x14
Weight (g)
26
Material (Body)
iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 S-202P 60523547 2.99 SGD
In stock
ADD TO CART

Related Products