Buy more than* S$200* and get FREE SHIPPING

NT Utility Knife

Caution
You can not choose color, Color cannot be selected., You can not choose color, You can not choose color, Color cannot be selected., You can not choose color, You can not choose color, Color cannot be selected., You can not choose color, You can not choose color, Color cannot be selected., You can not choose color
Purpose
Light work such as to cut light material.
Craft work and DIY., Light work as cutting thin objects, DIY and other handcraft, Light work such as to cut light material.
Craft work and DIY., Light work such as to cut light material.
Craft work and DIY., Light work as cutting thin objects, DIY and other handcraft, Light work such as to cut light material.
Craft work and DIY., Light work such as to cut light material.
Craft work and DIY., Light work as cutting thin objects, DIY and other handcraft, Light work such as to cut light material.
Craft work and DIY., Light work such as to cut light material.
Craft work and DIY., Light work as cutting thin objects, DIY and other handcraft, Light work such as to cut light material.
Craft work and DIY.
Compatible Replacement Blade
A type blade, A type blade
Dimension (Length L x Width W x Thickness) (mm)
143x21x11, 143x21x11
Weight (g)
25, 25
Material (Body)
iron, Iron
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-200P 60523565 2.47 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products