Buy more than* S$200* and get FREE SHIPPING

Cutter A Type

4.00 (1)
Caution
Color cannot be selected., Color cannot be selected., Color cannot be selected., Color cannot be selected.
Purpose
Light work as cutting thin objects, DIY and other handcraft, Light work as cutting thin objects, DIY and other handcraft, Light work as cutting thin objects, DIY and other handcraft, Light work as cutting thin objects, DIY and other handcraft
Compatible Replacement Blade
A type blade
Dimension (Length L x Width W x Thickness) (mm)
143x21x11
Weight (g)
25
Material (Body)
iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 iK-200RP 60523583 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Office work
4
From Japan
On 2016-12-08 14:38:06
I bought it because the price is reasonable. I think that sharpness is not bad either. The design is simple and cool. I also like places where the thickness is thin and I do not take space. It is a pity that I can not choose the color. I think that it will be good to be able to specify each color assortment and color in bulk buying.
This review is about item#60523583.

Related Products