Buy more than* S$200* and get FREE SHIPPING

Cutter A Type

Purpose
Light work as cutting thin objects, DIY and other handcraft, Light work as cutting thin objects, DIY and other handcraft
Compatible Replacement Blade
A type blade
Color (Body)
Red
Dimension (Length L x Width W x Thickness) (mm)
139x17x12
Weight (g)
25
Material (Body)
ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 A-250P 60523592 -
Discontinued
[x]
ADD TO CART

Related Products