Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

NT Snap Off Knife A Type

5.00 (2)
Purpose
Light work such as to cut light material.Craft work and DIY., Light work as cutting thin objects, DIY and other handcraft, Light work such as to cut light material.Craft work and DIY., Light work such as to cut light material.Craft work and DIY., Light work as cutting thin objects, DIY and other handcraft, Light work such as to cut light material.Craft work and DIY., Light work such as to cut light material.Craft work and DIY., Light work as cutting thin objects, DIY and other handcraft, Light work such as to cut light material.Craft work and DIY., Light work such as to cut light material.Craft work and DIY., Light work as cutting thin objects, DIY and other handcraft, Light work such as to cut light material.Craft work and DIY.
Compatible Replacement Blade
A type blade, A type blade
Color (Body)
Red, Red
Dimension (Length L x Width W x Thickness) (mm)
139x17x12, 139x17x12
Weight (g)
25, 25
Material (Body)
ABS resin, ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A-250RP 60523601 2.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Opening of luggage
5
From Japan
On 2016-06-14 21:35:47
NT cutter type A design is good.
This review is about item#60523601.
work
5
From Japan
On 2016-06-13 20:41:34
Both price and affordable design are good
This review is about item#60523601.

Related Products