Buy more than* S$200* and get FREE SHIPPING

NT Utility Knife

Caution
You can not choose color, Color cannot be selected., You can not choose color, You can not choose color, Color cannot be selected., You can not choose color
Purpose
Light work such as to cut light material.
Craft work and DIY., Light work as cutting thin objects, DIY and other handcraft, Light work such as to cut light material.
Craft work and DIY., Light work such as to cut light material.
Craft work and DIY., Light work as cutting thin objects, DIY and other handcraft, Light work such as to cut light material.
Craft work and DIY.
Compatible Replacement Blade
A type blade, A type blade
Dimension (Length L x Width W x Thickness) (mm)
145x18x10, 145x18x10
Weight (g)
23, 23
Material (Body)
ABS resin, ABS resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 iA-300P 60523617 -
Discontinued
[x]
ADD TO CART

Related Products