Buy more than* S$200* and get FREE SHIPPING

NT Utility Knife

Purpose
Light work such as to cut light material.
Craft work and DIY., Light work as cutting thin objects, DIY and other handcraft, Light work such as to cut light material.
Craft work and DIY., Light work such as to cut light material.
Craft work and DIY., Light work as cutting thin objects, DIY and other handcraft, Light work such as to cut light material.
Craft work and DIY.
Compatible Replacement Blade
A type blade, A type blade
Color (Body)
off white, Eggshell white
Dimension (Length L x Width W x Thickness) (mm)
145x18x10, 145x18x10
Weight (g)
23, 23
Material (Body)
ABS resin, ABS resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A-300RP 60523626 3.63 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products