Buy more than* S$200* and get FREE SHIPPING

NT Snap Off Knife A Type

4.67 (3)
Compatible Replacement Blade
A type blade, A type blade
Dimension (Length L x Width W x Thickness) (mm)
147x19x11, 147x19x11
Weight (g)
23, 23
Material (Body)
ABS resin, ABS resin
...see all>
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue, Blue 1PC 1 iA-300RP-B 60523662 3.99 SGD
In stock
Red, Red 1PC 1 iA-300RP-R 60523635 3.99 SGD
In stock
orange, Orange 1PC 1 iA-300RP-O 60523644 3.99 SGD
In stock
Green, Green 1PC 1 iA-300RP-G 60523653 3.99 SGD
In stock
Purple, Purple 1PC 1 iA-300RP-Pu 60523671 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When cutting tape, opening case
4
From Japan
On 2017-12-27 09:22:40
Because it is used frequently, I always put it in my chest pocket. Because it is light, it does not get in the way, I think that it is convenient because it can be used immediately.
This review is about item#60523662.
Craft etc.
5
From Japan
On 2014-12-22 19:47:37
The cuts of the slide are smaller than ordinary cutters, and the feeling to move the teeth gently and smoothly is pleasant. The precision is not compared with the one with 100 uniformity, even if putting strength, teeth do not shake, so you can work with confidence. I used similar expensive O company's, but this one is definitely better done. Weight is only 23 g in body, thanks to grip part of moderate thickness though not light, I think that the balance is good.
This review is about item#60523662.
Takkyubin unpacking
5
From Japan
On 2014-08-18 09:33:12
Even though the price is cheap, it's nice to use and stylish, no matter what. The material of the grip is soft, and it does not get tired even if it is used for a long time. Besides, it gets taut red.
This review is about item#60523635.

Related Products