Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

NT Snap Off Knife A Type

Purpose
Light work as cutting thin objects, DIY and other handcraft, Light work as cutting thin objects, DIY and other handcraft, Light work as cutting thin objects, DIY and other handcraft, Light work as cutting thin objects, DIY and other handcraft
Compatible Replacement Blade
A type blade
Dimension (Length L x Width W x Thickness) (mm)
147x19x11
Weight (g)
23
Material (Body)
ABS resin
...see all>
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
orange 1PCC 1 iA-300RSP-O 60523696 6.99 SGD
Shipped after 2018-06-29
Blue 1PCC 1 iA-300RSP-B 60523714 -
Discontinued
[x]
Red 1PCC 1 iA-300RSP-R 60523687 6.99 SGD
Shipped after 2018-06-29
Purple 1PCC 1 iA-300RSP-Pu 60523723 6.99 SGD
Shipped after 2018-06-29
Green 1PCC 1 iA-300RSP-G 60523705 -
Discontinued
[x]
ADD TO CART

Related Products