Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

NT Utility Knife

5.00 (2)
Purpose
Light work such as to cut light material.
Craft work and DIY., Light work as cutting thin objects, DIY and other handcraft, Light work such as to cut light material.
Craft work and DIY., Light work such as to cut light material.
Craft work and DIY., Light work as cutting thin objects, DIY and other handcraft, Light work such as to cut light material.
Craft work and DIY., Light work such as to cut light material.
Craft work and DIY., Light work as cutting thin objects, DIY and other handcraft, Light work such as to cut light material.
Craft work and DIY., Light work such as to cut light material.
Craft work and DIY., Light work as cutting thin objects, DIY and other handcraft, Light work such as to cut light material.
Craft work and DIY.
Compatible Replacement Blade
A type blade, A type blade
Dimension (Length L x Width W x Thickness) (mm)
145x18x10, 145x18x10
Weight (g)
23, 23
Material (Body)
ABS resin, ABS resin
...see all>
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White, White 1PC 1 A-301RP-W 60523732 3.99 SGD
In stock
yellow, Yellow 1PC 1 A-301RP-Y 60523757 3.99 SGD
In stock
Purple, Purple 1PC 1 A-301RP-V 60523775 3.99 SGD
In stock
pink, Pink 1PC 1 A-301RP-P 60523766 3.99 SGD
In stock
Blue, Blue 1PC 1 A-301RP-B 60523741 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cut the paper, unpack the package
5
From Japan
On 2017-07-10 11:23:36
It was nice that the ticking noise when cutting out the blade was small, and the blade could be smoothly put out. The design was simple and it was good.
This review is about item#60523732.
For a little cutting work
5
From Japan
On 2017-06-24 16:53:42
I usually favor metal A - 300 GR but purchased for light work. As for the ordinary A-300, the main body is cream color and the slide is black, so we chose the whole white as a whole. I exchange it with a 30 degree blade and use it properly with the A - 300 GR.
This review is about item#60523732.

Related Products