Buy more than* S$200* and get FREE SHIPPING

Snap-Off Knife

Purpose
Light work such as to cut light material.Craft work and DIY., Light work as cutting thin objects, DIY and other handcraft, Light work such as to cut light material.Craft work and DIY., Light work such as to cut light material.Craft work and DIY., Light work as cutting thin objects, DIY and other handcraft, Light work such as to cut light material.Craft work and DIY.
Compatible Replacement Blade
A type blade, A-type blade
Dimension (Length L x Width W x Thickness) (mm)
146x21x12, 146 x 21 x 12
Weight (g)
26, 26
Material (Body)
ABS resin, ABS resin
...see all
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green, Green 1PC 1 AR-1P-G 60523793 4.90 SGD
Shipped after 2017-04-03
Blue, Blue 1PC 1 AR-1P-B 60523784 4.90 SGD
Shipped after 2017-04-03
ADD TO CART

Related Products