Buy more than* S$200* and get FREE SHIPPING

Cutter A Type

Purpose
Light work as cutting thin objects, DIY and other handcraft, Light work as cutting thin objects, DIY and other handcraft, Light work as cutting thin objects, DIY and other handcraft, Light work as cutting thin objects, DIY and other handcraft
Compatible Replacement Blade
A type blade
Color (Body)
Body: Silver rubber grip: Red
Dimension (Length L x Width W x Thickness) (mm)
146x20x11
Weight (g)
38
Material (Body)
aluminum
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 A-400GRP-R 60523811 4.94 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products