Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife A type, 5 Brades

3.00 (1)
Purpose
Light work such as to cut light material. Craft work and DIY., Light work as cutting thin objects, DIY and other handcraft, Light work such as to cut light material. Craft work and DIY., Light work such as to cut light material. Craft work and DIY., Light work as cutting thin objects, DIY and other handcraft, Light work such as to cut light material. Craft work and DIY., Light work such as to cut light material. Craft work and DIY., Light work as cutting thin objects, DIY and other handcraft, Light work such as to cut light material. Craft work and DIY., Light work such as to cut light material. Craft work and DIY., Light work as cutting thin objects, DIY and other handcraft, Light work such as to cut light material. Craft work and DIY.
Dimension (Length L x Width W x Thickness) (mm)
151x17x15, 151x17x15
Weight (g)
23, 23
Material (Body)
ABS resin, ABS resin
...see all>
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White, White 1PC 1 A-552P-W 60523854 6.99 SGD
In stock
Purple, Purple 1PC 1 A-552P-V 60523872 13.99 SGD
Shipped after 2018-01-24
pink, Pink 1PC 1 A-552P-P 60523836 6.99 SGD
In stock
gray, Grey 1PC 1 A-551P 60523827 6.99 SGD
In stock
Blue, Blue 1PC 1 A-552P-B 60523863 6.99 SGD
In stock
yellow, Yellow 1PC 1 A-552P-Y 60523845 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Work such as paper clipping
3
From Japan
On 2016-08-18 16:21:44
I bought it because it is an inexpensive recurring formula. Although it is not a problem to use normally, clip part is easy to come off, so it will come off soon as it is in the bag. I will not get out of the magazine, but I am concerned about the loss of the clip part.
This review is about item#60523863.

Related Products