Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

NT Snap Off Knife A Type

4.50 (2)
Purpose
For professional work such as delicate work, For delicate work and professional work., For professional work such as delicate work, For professional work such as delicate work, For delicate work and professional work., For professional work such as delicate work, For professional work such as delicate work, For delicate work and professional work., For professional work such as delicate work, For professional work such as delicate work, For delicate work and professional work., For professional work such as delicate work
Compatible Replacement Blade
A type blade, BAD over 21P, A-type blade, BAD-21P
Color (Body)
Silver, Silver
Dimension (Length L x Width W x Thickness) (mm)
136x11x10, 136x11x10
Weight (g)
19, 19
Material (Body)
stainless, Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A-1P 60523897 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When cutting work such as paper at work.
5
From Japan
On 2016-10-18 18:57:14
Although I am left-handed, it is useless if it is an ordinary cutter, it does not fit nicely, but this NT cutter type A can be used pleasantly even for use with the left hand, it seems that it can be fully utilized unlike so far ♪
This review is about item#60523897.
In the work of the car care service industry
4
From Japan
On 2014-06-02 20:21:16
Since the shape of the clip end is round, it is easy to return to the pocket with one hand after use.
This review is about item#60523897.

Related Products