Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Snap-Off Knife

5.00 (4)
Caution
You can not choose color, Color cannot be selected., You can not choose color, You can not choose color, Color cannot be selected., You can not choose color, You can not choose color, Color cannot be selected., You can not choose color, You can not choose color, Color cannot be selected., You can not choose color
Purpose
To cut hard work such as heavy cutting, Cutting hard and thick objects, To cut hard work such as heavy cutting, To cut hard work such as heavy cutting, Cutting hard and thick objects, To cut hard work such as heavy cutting, To cut hard work such as heavy cutting, Cutting hard and thick objects, To cut hard work such as heavy cutting, To cut hard work such as heavy cutting, Cutting hard and thick objects, To cut hard work such as heavy cutting
Compatible Replacement Blade
L-shaped blade, L-shaped blade
Dimension (Length L x Width W x Thickness) (mm)
156x32x20, 156 x 32 x 20
Weight (g)
62, 62
Material (Body)
ABS resin, ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-300RP 60523906 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Interior work
5
From Japan
On 2017-11-14 20:51:07
Slide is smooth and easy to use. I regret not being able to choose a color
This review is about item#60523906.
Used in packing unpacking work, on site shop
5
From Japan
On 2017-05-19 14:58:22
Easy to work, easy to hold shape with wide blade width.
This review is about item#60523906.
During machine maintenance
5
From Japan
On 2017-02-04 14:45:00
It's easy to use because grips and hands are not tiring. Size is perfect
This review is about item#60523906.
Painting work
5
From Japan
On 2016-07-08 10:23:20
I used a lot of things, but this cutter is easiest to use.
This review is about item#60523906.

Related Products