Buy more than* S$200* and get FREE SHIPPING

Cutter L Type

Purpose
Cutting hard and thick objects, Cutting hard and thick objects, Cutting hard and thick objects, Cutting hard and thick objects
Compatible Replacement Blade
L-shaped blade
Color (Body)
Red
Dimension (Length L x Width W x Thickness) (mm)
160x35x21
Weight (g)
66
Material (Body)
PP + glass resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 L-500RP 60523924 -
Discontinued
[x]
ADD TO CART

Related Products