Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cutter L Type

Caution
Color cannot be selected., Color cannot be selected.
Purpose
Cutting hard and thick objects, Cutting hard and thick objects
Compatible Replacement Blade
L-shaped blade
Dimension (Length L x Width W x Thickness) (mm)
160x47x23
Weight (g)
85
Material (Body)
ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 iL-550P 60523951 -
Discontinued
[x]
ADD TO CART

Related Products