Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

NT Snap Off Knife L Type

Caution
Color cannot be selected., Color cannot be selected., Color cannot be selected., Color cannot be selected.
Purpose
Cutting hard and thick objects, Cutting hard and thick objects, Cutting hard and thick objects, Cutting hard and thick objects
Compatible Replacement Blade
L-shaped blade
Dimension (Length L x Width W x Thickness) (mm)
160x47x20
Weight (g)
72
Material (Body)
ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 iL-550RP 60523967 4.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products