Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

NT Snap Off Knife L Type

4.00 (1)
Purpose
To cut hard work such as heavy cutting, Cutting hard and thick objects, To cut hard work such as heavy cutting, To cut hard work such as heavy cutting, Cutting hard and thick objects, To cut hard work such as heavy cutting, To cut hard work such as heavy cutting, Cutting hard and thick objects, To cut hard work such as heavy cutting, To cut hard work such as heavy cutting, Cutting hard and thick objects, To cut hard work such as heavy cutting
Compatible Replacement Blade
L-shaped blade, L-shaped blade
Color (Body)
gray, Gray
Dimension (Length L x Width W x Thickness) (mm)
156x47x24, 156x47x24
Weight (g)
111, 111
Material (Body)
aluminum, Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-550GP 60523976 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cut the woodwork. Especially thin veneer panel.
4
From Japan
On 2017-09-22 09:26:48
Improvement There is no point. It is a good quality. Because the replacement blade is suitable for the market For future use, this is saved.
This review is about item#60523976.

Related Products