Buy more than* S$200* and get FREE SHIPPING

NT Utility Knife

5.00 (1)
Purpose
To cut hard work such as heavy cutting, Cutting hard and thick objects, To cut hard work such as heavy cutting, To cut hard work such as heavy cutting, Cutting hard and thick objects, To cut hard work such as heavy cutting, To cut hard work such as heavy cutting, Cutting hard and thick objects, To cut hard work such as heavy cutting, To cut hard work such as heavy cutting, Cutting hard and thick objects, To cut hard work such as heavy cutting
Compatible Replacement Blade
Normal L-shaped blade other than thick blades (0.45mm thick blades), Normal L-shaped blade of Atsuha other than (0.45mm Atsuha)
Color (Body)
gray, Grey
Dimension (Length L x Width W x Thickness) (mm)
147x44x20, 147x44x20
Weight (g)
130, 130
Material (Body)
aluminum, Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-2000P 60523985 24.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For peeling of electric wire and cutting work
5
From Japan
On 2017-11-28 22:07:43
It's not electricity or orientation, but I like it because it's sturdy.
This review is about item#60523985.

Related Products