Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

NT Utility Knife

5.00 (1)
Purpose
To hard cutting work like a heavy cutting. To interior work like a wall cloth cutting, Cutting hard and thick objects, cutting cloth during interior work, To hard cutting work like a heavy cutting. To interior work like a wall cloth cutting, To hard cutting work like a heavy cutting. To interior work like a wall cloth cutting, Cutting hard and thick objects, cutting cloth during interior work, To hard cutting work like a heavy cutting. To interior work like a wall cloth cutting, To hard cutting work like a heavy cutting. To interior work like a wall cloth cutting , Cutting hard and thick objects, cutting cloth during interior work, To hard cutting work like a heavy cutting. To interior work like a wall cloth cutting , To hard cutting work like a heavy cutting. To interior work like a wall cloth cutting , Cutting hard and thick objects, cutting cloth during interior work, To hard cutting work like a heavy cutting. To interior work like a wall cloth cutting
Compatible Replacement Blade
Normal L-shaped blade other than thick blades (0.45mm thick blades), Usually L-shaped blade other than thick blades (0.45mm thick blades)
Color (Body)
gray, Gray
Dimension (Length L x Width W x Thickness) (mm)
160x35x25, 160 x 35 x 25
Weight (g)
185, 185
Material (Body)
aluminum, Aluminum
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-3000P 60523994 35.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Materials of rough burnished (cut)
5
From Japan
On 2016-10-02 22:10:29
(For safety) for not too put the force there is a sense of weight was purchased. I bought about past a total of five pieces. Monotarou I think that it was the cheapest.
This review is about item#60523994.

Related Products