Buy more than* S$200* and get FREE SHIPPING

Cutter

4.00 (1)
Purpose
Unpacking work as PP band, string cutting, Unpacking work as PP band, string cutting
Compatible Replacement Blade
BSL-11P,BSL-21P,BTL-3P
Color (Body)
Red
Dimension (Length L x Width W x Thickness) (mm)
147x42x27
Weight (g)
70
Material (Body)
ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 SL-2P 60524046 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Various office work
4
From Japan
On 2015-03-11 10:28:58
It is easy to use. The price is also satisfied, it can be stored easily. I want to repeat.
This review is about item#60524046.

Related Products